- 9"
- 3/8" Nap Woven Roller Cover
features
- Deluxe dralon® material for a smooth, shed-free finish
- Best on interior walls and exterior decks
- For smooth to light texture surfaces
- For use with all enamels, paints, and stains
| Nap Length | 3/8 in |
| Size | 9 in |
| Color | White |
| Length | 9 in |
| Material | Woven Nylon |
| Origin | Painting Equipment |
| Finish | Smooth |
| Type | Woven Cover |
| Weight | 0.175 LB |

