Skip to content Skip to navigation menu
This part is obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Pyroil145-602373

145-602373

Starting Fluids
Item #101599696
  • Starting Fluid
  • 11 oz Aerosol Can
Pyroil145-602373
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • No Air ShippingNo Air Shipping
  • Starting Fluid
  • 11 oz Aerosol Can

applications

  • Engines

features

  • Starts engines quickly and reduces drain on batteries
  • For engines requiring the most powerful starting aid
  • Contains an upper-cylinder lubricant
  • Fits diesel injector systems
  • Gives smooth starts in all kinds of weather
Capacity Volume 11 oz
Type Starting
Packing Type Aerosol
Weight 0.0 LB
  • No Air ShippingNo Air Shipping
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison