- 1700 Series Multiflex, One Piece Chain
- 1.97" Pitch
- made of Low Friction Acetal w/18/8 Stainless Steel Pins
- 2.19" Wide
| Type | Multiflex, One Piece |
| Color | Brown |
| High Temperatures | No |
| Link Plates Thickness | 0.12 in |
| Package Type | 10 Foot Box |
| Pin Diameter | 0.31 in |
| Chain Pitch | 1.97 in |
| Pin Material | 18/8 Stainless Steel |
| Material | Low Friction Acetal |
| Chain Series | 1700 |
| Low Friction | Yes |
| Module Width | 2.19 in |
| Thickness | 0.94 in |
| Weight | 1.73 LB |

