- 1843 Series Sideflexing, Two Piece, Tab Type Chain
- .50" Pitch
- made of Acetal w/Stainless Steel Pins
- 1.25" Wide
| Material | Acetal |
| Pin Diameter | 0.14 in |
| Pin Material | Stainless Steel |
| Chain Series | 1843 |
| Thickness | 0.67 in |
| Low Friction | Yes |
| Link Plates Thickness | 0.13 in |
| Package Type | 10 Foot Box |
| Chain Pitch | 0.5 in |
| Color | Brown |
| High Temperatures | No |
| Module Width | 1.25 in |
| Type | Sideflexing, Two Piece, Tab Type |
| Weight | 5.975 LB |

