- 1873 Series Sideflexing, Two Piece, Tab Type Chain
- .75" Pitch
- made of Acetal w/ Pins
- 2.25" Wide
| Low Friction | Yes |
| Chain Pitch | 0.75 in |
| Type | Sideflexing, Two Piece, Tab Type |
| Pin Diameter | 0.2 in |
| Module Width | 2.25 in |
| High Temperatures | No |
| Link Plates Thickness | 0.16 in |
| Thickness | 1.14 in |
| Color | Brown |
| Chain Series | 1873 |
| Package Type | 1 Piece |
| Material | Acetal |
| Weight | 3.063 LB |

