- 1874 Series Sideflexing, Two Piece, Tab Type Chain
- .75" Pitch
- made of Carbon Steel w/Carbon Steel Pins
- 6" Wide
| Material | Carbon Steel |
| Package Type | 1 Piece |
| Chain Pitch | 0.75 in |
| Chain Series | 1874 |
| Pin Diameter | 0.2 in |
| Type | Sideflexing, Two Piece, Tab Type |
| High Temperatures | No |
| Link Plates Thickness | 0.12 in |
| Module Width | 6 in |
| Pin Material | Carbon Steel |
| Thickness | 1.05 in |
| Low Friction | No |
| Weight | 17.563 LB |

