- 3873 Series Sideflexing, Two Piece, Tab Type Chain
- .75" Pitch
- made of Acetal w/Stainless Steel Pins
- 10" Wide
| Color | Brown |
| Low Friction | Yes |
| Link Plates Thickness | 1/4 in |
| Module Width | 10 in |
| Thickness | 1.25 in |
| Pin Diameter | 0.2 in |
| High Temperatures | No |
| Chain Series | 3873 |
| Material | Acetal |
| Type | Sideflexing, Two Piece, Tab Type |
| Pin Material | Stainless Steel |
| Chain Pitch | 0.75 in |
| Package Type | 10 Foot Box |
| Weight | 24.8 LB |

