- 40P Series Straight Running, One Piece Chain
- .50" Pitch
- made of Acetal w/18/8 CrNi Stainless Steel Pins
- 0.79" Wide
| Type | Straight Running, One Piece |
| Low Friction | No |
| Pin Material | 18/8 CrNi Stainless Steel |
| Thickness | 0.49 in |
| Material | Acetal |
| Module Width | 0.79 in |
| Color | White |
| Pin Diameter | N/A |
| Chain Series | 40P |
| Chain Pitch | 0.5 in |
| High Temperatures | No |
| Link Plates Thickness | 0.49 in |
| Package Type | 10 Foot Box |
| Weight | 2.775 LB |

