- 60P Series Straight Running, One Piece Chain
- .75" Pitch
- made of Acetal w/18/8 CrNi Stainless Steel Pins
- 1.18" Wide
| Link Plates Thickness | 0.68 in |
| Chain Series | 60P |
| Package Type | 10 Foot Box |
| Chain Pitch | 0.75 in |
| Color | White |
| Pin Material | 18/8 CrNi Stainless Steel |
| Material | Acetal |
| Thickness | 0.68 in |
| Module Width | 1.18 in |
| High Temperatures | No |
| Pin Diameter | N/A |
| Low Friction | No |
| Type | Straight Running, One Piece |
| Weight | 5.363 LB |

