- 800 Series Straight Running, One Piece, Double Hinged Chain
- 1.5" Pitch
- made of Stainless Steel w/18/8 CrNi Stainless Steel Pins
- 7.5" Wide
| Type | Straight Running, One Piece, Double Hinged |
| Link Plates Thickness | 0.12 in |
| Module Width | 7.5 in |
| Pin Material | 18/8 CrNi Stainless Steel |
| Package Type | 10 Foot Box |
| Pin Diameter | 1/4 in |
| Chain Pitch | 1.5 in |
| Material | Stainless Steel |
| Thickness | 0.51 in |
| High Temperatures | No |
| Chain Series | 800 |
| Low Friction | No |
| Weight | 39.0 LB |

