- 815 Series Straight Running, One Piece Chain
- 1.5" Pitch
- made of Stainless Steel w/18/8 CrNi Stainless Steel Pins
- 6" Wide
| Chain Series | 815 |
| Low Friction | No |
| Pin Material | 18/8 CrNi Stainless Steel |
| High Temperatures | No |
| Package Type | 10 Foot Box |
| Material | Stainless Steel |
| Thickness | 0.51 in |
| Chain Pitch | 1.5 in |
| Type | Straight Running, One Piece |
| Link Plates Thickness | 0.12 in |
| Module Width | 6 in |
| Pin Diameter | 1/4 in |
| Weight | 2.76 LB |

