- 821 Series Straight Running, One Piece Chain
- 1.5" Pitch
- made of Acetal w/18/8 CrNi Stainless Steel Pins
- 7.5" Wide
| Low Friction | No |
| Pin Diameter | N/A |
| Module Width | 7.5 in |
| Chain Series | 821 |
| Type | Straight Running, One Piece |
| Link Plates Thickness | 0.2 in |
| Package Type | 10 Foot Box |
| Thickness | 0.57 in |
| Material | Acetal |
| Chain Pitch | 1.5 in |
| High Temperatures | No |
| Pin Material | 18/8 CrNi Stainless Steel |
| Color | Gray |
| Weight | 17.92 LB |

