- 831 Series Straight Running, One Piece Chain
- 1.5" Pitch
- made of Acetal w/18/8 CrNi Stainless Steel Pins
- 3.25" Wide
| Module Width | 3.25 in |
| Package Type | 10 Foot Box |
| Pin Material | 18/8 CrNi Stainless Steel |
| Low Friction | No |
| Type | Straight Running, One Piece |
| High Temperatures | No |
| Link Plates Thickness | 0.2 in |
| Material | Acetal |
| Chain Series | 831 |
| Chain Pitch | 1.5 in |
| Pin Diameter | 1/4 in |
| Thickness | 0.53 in |
| Color | Green |
| Weight | 7.32 LB |

