- 843 Series Straight Running, Two Piece Chain
- .50" Pitch
- made of Acetal w/Stainless Steel Pins
- 1.38" Wide
| Color | Gray |
| Chain Series | 843 |
| Material | Acetal |
| Chain Pitch | 0.5 in |
| Link Plates Thickness | 0.13 in |
| Module Width | 1.38 in |
| Pin Material | Stainless Steel |
| Low Friction | No |
| Package Type | 10 Foot Box |
| Type | Straight Running, Two Piece |
| Pin Diameter | 0.16 in |
| Thickness | 0.58 in |
| High Temperatures | No |
| Weight | 5.975 LB |

