- 843 Series Straight Running, Two Piece Chain
- .50" Pitch
- made of Acetal w/Carbon Steel Pins
- 2" Wide
| Color | Brown |
| Pin Material | Carbon Steel |
| Pin Diameter | 0.16 in |
| Thickness | 0.58 in |
| Module Width | 2 in |
| Link Plates Thickness | 0.13 in |
| Material | Acetal |
| High Temperatures | No |
| Package Type | 10 Foot Box |
| Chain Series | 843 |
| Low Friction | Yes |
| Type | Straight Running, Two Piece |
| Chain Pitch | 0.5 in |
| Weight | 6.375 LB |

