- 863 Series Straight Running, Two Piece Chain
- .75" Pitch
- made of Acetal w/ Pins
- 3.25" Wide
| Type | Straight Running, Two Piece |
| Chain Series | 863 |
| Chain Pitch | 0.75 in |
| Low Friction | No |
| Package Type | 1 Piece |
| High Temperatures | No |
| Module Width | 3.25 in |
| Thickness | 0.89 in |
| Material | Acetal |
| Link Plates Thickness | 0.16 in |
| Pin Diameter | 0.24 in |
| Color | Gray |
| Weight | 2.375 LB |

