- 863 Series Straight Running, Two Piece Chain
- .75" Pitch
- made of Acetal w/Stainless Steel Pins
- 6" Wide
| Module Width | 6 in |
| Package Type | 10 Foot Box |
| Link Plates Thickness | 0.16 in |
| Chain Series | 863 |
| Material | Acetal |
| Color | Brown |
| Thickness | 0.89 in |
| Pin Diameter | 0.24 in |
| High Temperatures | No |
| Type | Straight Running, Two Piece |
| Chain Pitch | 0.75 in |
| Low Friction | Yes |
| Pin Material | Stainless Steel |
| Weight | 17.75 LB |

