- 879, 880, 890 or 899 Chain
- 12 Teeth
- Cast Iron Material
| No. of Teeth | 12 |
| Bore Range [Min] | N/A |
| Bore Range [Max] | N/A |
| Bore Style | Minimum Bore |
| Sprocket Style | C |
| Width Across Teeth | 0.62 in |
| Chain No. | 880, 890, 899, 879 |
| Pitch Diameter | 5.8 in |
| Material | Cast Iron |
| Outside Dia. | 5.8 in |
| Length Through Bore | 1.69 in |
| Weight | 5.0 LB |

