- 880 Series Sideflexing, One Piece, Tab Type Chain
- 1.5" Pitch
- made of Acetal w/18/8 CrNi Stainless Steel Pins
- 4.5" Wide
| Thickness | 0.79 in |
| Pin Material | 18/8 CrNi Stainless Steel |
| Type | Sideflexing, One Piece, Tab Type |
| Package Type | 10 Foot Box |
| Module Width | 4.5 in |
| Chain Series | 880 |
| Material | Acetal |
| High Temperatures | No |
| Chain Pitch | 1.5 in |
| Low Friction | Yes |
| Link Plates Thickness | 0.16 in |
| Pin Diameter | 0.29 in |
| Color | Green |
| Weight | 7.97 LB |

