- 881 Series Sideflexing, One Piece Chain
- 1.5" Pitch
- made of Carbon Steel w/Carbon Steel Pins
- 3.25" Wide
| Material | Carbon Steel |
| Chain Series | 881 |
| Link Plates Thickness | 0.12 in |
| Thickness | 0.56 in |
| Low Friction | No |
| Module Width | 3.25 in |
| High Temperatures | No |
| Chain Pitch | 1.5 in |
| Type | Sideflexing, One Piece |
| Pin Material | Carbon Steel |
| Pin Diameter | 0.26 in |
| Package Type | 10 Foot Box |
| Weight | 19.4 LB |

