- 881 Series Sideflexing, One Piece, Tab Type Chain
- 1.5" Pitch
- made of Stainless Steel w/18/8 CrNi Stainless Steel Pins
- 4.5" Wide
| Chain Series | 881 |
| Module Width | 4.5 in |
| Package Type | 10 Foot Box |
| Thickness | 0.76 in |
| Material | Stainless Steel |
| Pin Diameter | 1/4 in |
| High Temperatures | No |
| Chain Pitch | 1.5 in |
| Pin Material | 18/8 CrNi Stainless Steel |
| Low Friction | No |
| Type | Sideflexing, One Piece, Tab Type |
| Link Plates Thickness | 0.12 in |
| Weight | 25.5 LB |

