- 882 Series Sideflexing, One Piece Chain
- 1.5" Pitch
- made of Acetal w/18/8 CrNi Stainless Steel Pins
- 7.5" Wide
| Link Plates Thickness | 0.2 in |
| Pin Diameter | 0.34 in |
| Chain Series | 882 |
| Type | Sideflexing, One Piece |
| Chain Pitch | 1.5 in |
| Module Width | 7.5 in |
| Color | Green |
| Material | Acetal |
| Thickness | 0.89 in |
| High Temperatures | No |
| Package Type | 10 Foot Box |
| Low Friction | Yes |
| Pin Material | 18/8 CrNi Stainless Steel |
| Weight | 15.48 LB |

