- 882 Chain
- 11 Teeth
- Cast Iron Material
| Outside Dia. | 5.41 in |
| Bore Range [Max] | N/A |
| Bore Range [Min] | N/A |
| Pitch Diameter | 5.32 in |
| Material | Cast Iron |
| Length Through Bore | 1.69 in |
| Chain No. | 882 |
| No. of Teeth | 11 |
| Width Across Teeth | 0.87 in |
| Sprocket Style | C |
| Bore Style | Minimum Bore |
| Weight | 5.0 LB |

