- 882 Chain
- 12 Teeth
- Cast Iron Material
| Width Across Teeth | 0.87 in |
| Outside Dia. | 5.9 in |
| Pitch Diameter | 5.8 in |
| Bore Range [Min] | N/A |
| No. of Teeth | 12 |
| Sprocket Style | C |
| Length Through Bore | 1.69 in |
| Material | Cast Iron |
| Bore Style | Minimum Bore |
| Chain No. | 882 |
| Bore Range [Max] | N/A |
| Weight | 6.0 LB |

