- 963 Series Straight Running, Two Piece Chain
- .75" Pitch
- made of Acetal w/Stainless Steel Pins
- 7.5" Wide
| Package Type | 10 Foot Box |
| Color | Gray |
| Type | Straight Running, Two Piece |
| Chain Series | 963 |
| Material | Acetal |
| Pin Material | Stainless Steel |
| Chain Pitch | 0.75 in |
| Link Plates Thickness | 0.56 in |
| High Temperatures | No |
| Pin Diameter | 0.2 in |
| Thickness | 1.29 in |
| Low Friction | No |
| Module Width | 7.5 in |
| Weight | 18.813 LB |

