- 963 Series Straight Running, Two Piece Chain
- .75" Pitch
- made of Acetal w/Carbon Steel Pins
- 6" Wide
| Pin Diameter | 0.2 in |
| Package Type | 10 Foot Box |
| Link Plates Thickness | 0.56 in |
| Module Width | 6 in |
| Material | Acetal |
| High Temperatures | No |
| Type | Straight Running, Two Piece |
| Low Friction | Yes |
| Pin Material | Carbon Steel |
| Chain Series | 963 |
| Chain Pitch | 0.75 in |
| Thickness | 1.29 in |
| Color | Brown |
| Weight | 17.75 LB |

