- 963 Series Straight Running, Two Piece Chain
- .75" Pitch
- made of Acetal w/Stainless Steel Pins
- 4.5" Wide
| Color | Brown |
| Package Type | 10 Foot Box |
| Pin Diameter | 0.2 in |
| Module Width | 4.5 in |
| Thickness | 1.29 in |
| High Temperatures | No |
| Chain Pitch | 0.75 in |
| Type | Straight Running, Two Piece |
| Link Plates Thickness | 0.56 in |
| Low Friction | Yes |
| Chain Series | 963 |
| Pin Material | Stainless Steel |
| Material | Acetal |
| Weight | 16.388 LB |

