- 871 or 881 Chain
- 25 Teeth
- UHMWPE White Material
| Sprocket Style | C |
| Pitch Diameter | 6.03 in |
| Bore Range [Max] | N/A |
| Bore Range [Min] | N/A |
| Outside Dia. | 6.07 in |
| No. of Teeth | 25 |
| Material | UHMWPE White |
| Width Across Teeth | 1.25 in |
| Chain No. | 881, 871 |
| Bore Style | Minimum Bore |
| Length Through Bore | 1.69 in |
| Weight | 1.0 LB |

