- 1" ID x 2 1/4" Ball Diameter x 1 1/2" Wide
- 2.53" Grommet OD
- Regreasable
| Grommet Width | 1 1/8 in |
| Ball Dia. | 2 1/4 in |
| Grommet Diameter | 2.53 in |
| Lubrication | Relubricatable |
| Overall Width | 1 1/2 in |
| Inside Dia. | 1 in |
| Has Flange | No |
| Weight | 0.25 LB |
| Grommet Width | 1 1/8 in |
| Ball Dia. | 2 1/4 in |
| Grommet Diameter | 2.53 in |
| Lubrication | Relubricatable |
| Overall Width | 1 1/2 in |
| Inside Dia. | 1 in |
| Has Flange | No |
| Weight | 0.25 LB |