- 1" ID x 1.69" Ball Diameter x 1 1/4" Wide
- 1.84" Grommet OD (Flanged)
- Permanently Lubed
| Ball Dia. | 1.69 in |
| Grommet Width | 1 3/32 in |
| Overall Width | 1 1/4 in |
| Grommet Diameter | 1.84 in |
| Lubrication | Permanently Lubed |
| Inside Dia. | 1 in |
| Has Flange | Yes |
| Weight | 0.25 LB |

