- 3/4" ID x 1 5/8" Ball Diameter x 1" Wide
- 1.8" Grommet OD
- Regreasable
| Lubrication | Relubricatable |
| Grommet Width | 3/4 in |
| Has Flange | No |
| Ball Dia. | 1 5/8 in |
| Grommet Diameter | 1.8 in |
| Overall Width | 1 in |
| Inside Dia. | 0.75 in |
| Weight | 0.25 LB |
| Lubrication | Relubricatable |
| Grommet Width | 3/4 in |
| Has Flange | No |
| Ball Dia. | 1 5/8 in |
| Grommet Diameter | 1.8 in |
| Overall Width | 1 in |
| Inside Dia. | 0.75 in |
| Weight | 0.25 LB |