- Flashlight
- 6V
- 13 hr Run Time
- 75 Lumens
- 306 m Beam Length
| Modes | 1 |
| Run Time [Min] | 13 h |
| Battery Size | 6V |
| Bulb | Krypton |
| No. of Batteries | 1 |
| Run Time | 13 h |
| Lumens | 75 |
| Beam Length | 306 m |
| Weight | 3.95 LB |
| EAN or UPC | 12800465569 |
| Modes | 1 |
| Run Time [Min] | 13 h |
| Battery Size | 6V |
| Bulb | Krypton |
| No. of Batteries | 1 |
| Run Time | 13 h |
| Lumens | 75 |
| Beam Length | 306 m |
| Weight | 3.95 LB |
| EAN or UPC | 12800465569 |