- Industrial™ Flashlight
- 6V
features
- High quality and high performance
- Designed specifically for contractors and other professionals that demand extra-durable lighting products
- Toolbox tough
| Type | Industrial |
| Battery Type | 918 General Purpose |
| Battery Size | 6 V |
| Bulb | Krypton |
| Weight | 3.95 LB |

