- 6V General Purpose Screw Terminal Lantern Battery
| Battery Type | General Purpose, Zinc Chloride |
| Cell Type | Lantern |
| Voltage | 6 |
| Origin | Batteries |
| Packaging | Each |
| Terminal | Screw Post |
| Weight | 2.817 LB |
| EAN or UPC | 12800186891 |
| Battery Type | General Purpose, Zinc Chloride |
| Cell Type | Lantern |
| Voltage | 6 |
| Origin | Batteries |
| Packaging | Each |
| Terminal | Screw Post |
| Weight | 2.817 LB |
| EAN or UPC | 12800186891 |