- Flashlight
- 3 AAA
- 8 hr Run Time
- 18 Lumens
- 18 m Beam Length
| Battery Size | 3 AAA |
| Run Time | 8 h |
| Lumens | 18 |
| Bulb | LED |
| Beam Length | 18 m |
| Modes | 1 |
| Run Time [Min] | 8 h |
| No. of Batteries | 3 |
| Weight | 0.138 LB |
| EAN or UPC | 12800515905 |
| Battery Size | 3 AAA |
| Run Time | 8 h |
| Lumens | 18 |
| Bulb | LED |
| Beam Length | 18 m |
| Modes | 1 |
| Run Time [Min] | 8 h |
| No. of Batteries | 3 |
| Weight | 0.138 LB |
| EAN or UPC | 12800515905 |