- Flashlight
- 3 AAA
- 7 hr Run Time
- 22 Lumens
- 20 m Beam Length
| Run Time [Min] | 7 h |
| Beam Length | 20 m |
| No. of Batteries | 3 |
| Battery Size | 3 AAA |
| Lumens | 22 |
| Modes | 1 |
| Run Time | 7 h |
| Bulb | LED |
| Weight | 0.25 LB |
| EAN or UPC | 12800520176 |
| Run Time [Min] | 7 h |
| Beam Length | 20 m |
| No. of Batteries | 3 |
| Battery Size | 3 AAA |
| Lumens | 22 |
| Modes | 1 |
| Run Time | 7 h |
| Bulb | LED |
| Weight | 0.25 LB |
| EAN or UPC | 12800520176 |