- Flashlight
- 1 AA
- 3 hr Run Time
- 19 Lumens
- 25 m Beam Length
| Battery Size | 1 AA |
| Modes | 1 |
| Bulb | LED |
| No. of Batteries | 1 |
| Lumens | 19 |
| Run Time | 3 h |
| Beam Length | 25 m |
| Run Time [Min] | 3 h |
| Weight | 0.152 LB |
| EAN or UPC | 12800517541 |
| Battery Size | 1 AA |
| Modes | 1 |
| Bulb | LED |
| No. of Batteries | 1 |
| Lumens | 19 |
| Run Time | 3 h |
| Beam Length | 25 m |
| Run Time [Min] | 3 h |
| Weight | 0.152 LB |
| EAN or UPC | 12800517541 |