- Flashlight
- 6V
- 45 hr Run Time
- 85 Lumens
- 100 m Beam Length
| Bulb | LED |
| Beam Length | 100 m |
| Run Time [Min] | 45 h |
| Modes | 1 |
| Lumens | 85 |
| No. of Batteries | 1 |
| Run Time | 45 h |
| Battery Size | 6V |
| Weight | 1.654 LB |
| EAN or UPC | 12800519194 |
| Bulb | LED |
| Beam Length | 100 m |
| Run Time [Min] | 45 h |
| Modes | 1 |
| Lumens | 85 |
| No. of Batteries | 1 |
| Run Time | 45 h |
| Battery Size | 6V |
| Weight | 1.654 LB |
| EAN or UPC | 12800519194 |