- Flashlight
- 1 AAA
- 7 hr Run Time
- 3 Lumens
- 11 m Beam Length
| Run Time [Min] | 7 h |
| Battery Size | 1 AAA |
| Beam Length | 11 m |
| Modes | 1 |
| Run Time | 7 h |
| Lumens | 3 |
| Bulb | LED |
| No. of Batteries | 1 |
| Weight | 0.071 LB |
| EAN or UPC | 12800506613 |
| Run Time [Min] | 7 h |
| Battery Size | 1 AAA |
| Beam Length | 11 m |
| Modes | 1 |
| Run Time | 7 h |
| Lumens | 3 |
| Bulb | LED |
| No. of Batteries | 1 |
| Weight | 0.071 LB |
| EAN or UPC | 12800506613 |