- Flashlight
- 3 AAA
- 16 hr Run Time
- 14 Lumens
- 19 m Beam Length
| Battery Size | 3 AAA |
| Bulb | LED |
| Modes | 1 |
| No. of Batteries | 3 |
| Weight | 0.283 LB |
| EAN or UPC | 12800518852 |
| Battery Size | 3 AAA |
| Bulb | LED |
| Modes | 1 |
| No. of Batteries | 3 |
| Weight | 0.283 LB |
| EAN or UPC | 12800518852 |