- Industrial Grade LED Flashlight
- 2 D Batteries
- 140 Lumen
features
- High performance LEDs with three modes
- Aluminum-titanium body with shatterproof lens and reflector
- Impact resisting internal engineering
- over-mold rubber head
- Ergonomic design with thumb area built in
- Designed for maximum durability and simplicity
- IPX7 – 100% waterproof/submersible
- Lifetime guarantee
- Batteries and handy wrist strap included
| Run Time [Max] | 100 h |
| Battery Size | D |
| Beam Length | 316 m |
| Battery Type | Alkaline |
| Body Material | Plastic |
| Run Time | 12 h |
| Beam Color | White |
| Color | Black |
| Bulb | LED |
| No. of Batteries | 2 |
| Modes | 2 |
| Weight | 1.7 LB |

