- Flashlight
- 2 D
- 16 hr Run Time
- 320 Lumens
- 302 m Beam Length
features
- High performance LEDs with three modes
- Aluminum-titanium body with shatterproof lens and reflector
- Impact resisting internal engineering
- over-mold rubber head
- Ergonomic design with thumb area built in
- Designed for maximum durability and simplicity
- IPX7 – 100% waterproof/submersible
- Lifetime guarantee
- Batteries and handy wrist strap included
| Body Material | Plastic |
| No. of Batteries | 2 |
| Battery Size | 2 D |
| Run Time [Max] | 100 h |
| Beam Length | 302 m |
| Lumens | 320 |
| Beam Color | White |
| Lumen Output | 320 lm/m2 |
| Bulb | LED |
| Run Time [Min] | 16 h |
| Battery Type | Alkaline |
| Run Time | 16 h |
| Color | Black |
| Modes | 2 (High & Energy Saver) |
| Weight | 1.71 LB |
| EAN or UPC | 12800518876 |

