- Flashlight
- 3 AAA
- 3 hr Run Time
- 250 Lumens
- 171 m Beam Length
| Bulb | LED |
| No. of Batteries | 3 |
| Lumens | 250 |
| Run Time [Min] | 3 h |
| Beam Length | 171 m |
| Battery Size | 3 AAA |
| Run Time | 3 h |
| Modes | 2 (High & Energy Saver) |
| Weight | 0.4 LB |
| EAN or UPC | 12800517350 |
| Bulb | LED |
| No. of Batteries | 3 |
| Lumens | 250 |
| Run Time [Min] | 3 h |
| Beam Length | 171 m |
| Battery Size | 3 AAA |
| Run Time | 3 h |
| Modes | 2 (High & Energy Saver) |
| Weight | 0.4 LB |
| EAN or UPC | 12800517350 |