- Flashlight
- 3 AAA
- 3 hr Run Time
- 250 Lumens
- 171 m Beam Length
features
- High performance LEDs with three modes
- Aluminum-titanium body with shatterproof lens and reflector
- Impact resisting internal engineering
- over-mold rubber head
- Ergonomic design with thumb area built in
- Designed for maximum durability and simplicity
- IPX7 – 100% waterproof/submersible
- Lifetime guarantee
- Batteries and handy wrist strap included
| No. of Batteries | 3 |
| Run Time | 3 h |
| Body Material | Plastic |
| Modes | 2 (High & Energy Saver) |
| Beam Color | White |
| Battery Type | Alkaline |
| Beam Length | 171 m |
| Run Time [Max] | 40 h |
| Bulb | LED |
| Run Time [Min] | 3 h |
| Battery Size | 3 AAA |
| Color | Black |
| Lumen Output | 250 lm/m2 |
| Lumens | 250 |
| Weight | 0.53 LB |
| EAN or UPC | 12800515578 |

