- Industrial Grade LED Headlight
- 3 AAA Batteries
- 35 Lumen
features
- High performance LEDs and two modes
- Beam distance: 30 meters, 17 meters (energy saver)
- Battery run time (alkaline batteries included): 17 hours, 38 hours (energy saver)
- 30-foot drop test performance
- Aluminum-titanium body with shatterproof lens and reflector
- Impact resisting internal engineering
- Designed for maximum durability and simplicity
- Compact and lightweight
- Cloth head strap included
- IPX4 water-resistant
- Lifetime guarantee
- (3) AAA Rayovac alkaline batteries included
| Bulb | LED |
| Lumen Output | 50 lm/m2 |
| Beam Color | White |
| Lumens Output Energy Mode | 21 lm/m2 |
| Modes | High or Low |
| Battery Size | 3 AAA |
| Run Time [Max] | 40 h |
| Run Time | 19 h |
| Weight | 0.263 LB |
| EAN or UPC | 12800524969 |

