- Flashlight
- 3 AAA
- 17 hr Run Time
- 50 Lumens
- 30 m Beam Length
features
- High performance LEDs and two modes
- Beam distance: 30 meters, 17 meters (energy saver)
- Battery run time (alkaline batteries included): 17 hours, 38 hours (energy saver)
- 30-foot drop test performance
- Aluminum-titanium body with shatterproof lens and reflector
- Impact resisting internal engineering
- Designed for maximum durability and simplicity
- Compact and lightweight
- Cloth head strap included
- IPX4 water-resistant
- Lifetime guarantee
- (3) AAA Rayovac alkaline batteries included
| Run Time | 17 h |
| Bulb | LED |
| Beam Length | 30 m |
| Run Time [Min] | 17 h |
| Lumen Output | 50 lm/m2 |
| Lumens | 50 |
| Lumens Output Energy Mode | 21 lm/m2 |
| Modes | 2 (High & Energy Saver) |
| Run Time [Max] | 40 h |
| Beam Color | White |
| Battery Size | 3 AAA |
| No. of Batteries | 3 |
| Weight | 0.263 LB |
| EAN or UPC | 12800524969 |

