- Flashlight
- 3 D
- 40 hr Run Time
- 530 Lumens
- 13 m Beam Length
| Lumens | 530 |
| No. of Batteries | 3 |
| Run Time | 40 h |
| Modes | 3 (High, Medium & Low) |
| Battery Size | 3 D |
| Run Time [Min] | 40 h |
| Beam Length | 13 m |
| Bulb | LED |
| Weight | 2.712 LB |
| EAN or UPC | 12800519835 |
| Lumens | 530 |
| No. of Batteries | 3 |
| Run Time | 40 h |
| Modes | 3 (High, Medium & Low) |
| Battery Size | 3 D |
| Run Time [Min] | 40 h |
| Beam Length | 13 m |
| Bulb | LED |
| Weight | 2.712 LB |
| EAN or UPC | 12800519835 |