- Lantern
- LED Bulb
- 4 C, 1.5 V Alkaline Batteries
- 150 Lumens
- 20.0 h Run Time
features
- High performance LEDs and two modes: 150 lumens, 50 lumens (energy saver)
- Beam distance: 350 meters, 195 meters (energy saver)
- Battery run time: 20 hours, 78 hours (energy saver)
- 15 ft drop test performance
- Rubber head – shock absorbers
- Impact resisting internal engineering
- Designed for maximum durability and simplicity
- Switch on handle for ease of use
- IPX4 water-resistant
- Lifetime guarantee
- (4) C Rayovac alkaline batteries included
| No. of Batteries | 4 |
| Lumen Output | 150 lm/m2 |
| Run Time | 20 h |
| Beam Length | 350 m |
| Battery Size | 4 C |
| Bulb | LED |
| Modes | High or Low |
| Weight | 1.97 LB |
| EAN or UPC | 12800515608 |

