- Flashlight
- 6 AA
- 8 hr Run Time
- 670 Lumens
- 440 m Beam Length
features
- High performance LEDs with three modes
- Aluminum-titanium body with shatterproof lens and reflector
- Impact resisting internal engineering
- over-mold rubber head
- Ergonomic design with thumb area built in
- Designed for maximum durability and simplicity
- IPX7 – 100% waterproof/submersible
- Lifetime guarantee
- Batteries and handy wrist strap included
| Color | Black |
| Lumen Output | 670 lm/m2 |
| Beam Length | 440 m |
| Run Time [Min] | 8 h |
| No. of Batteries | 6 |
| Beam Color | White |
| Beam Type | Adjustable |
| Bulb | LED |
| Modes | 3 (High, Medium & Low) |
| Lumens | 670 |
| Run Time [Max] | 20 d |
| Run Time | 8 h |
| Battery Type | Alkaline |
| Battery Size | 6 AA |
| Weight | 1.572 LB |
| EAN or UPC | 12800519842 |

