- Flashlight
- 2 AA
- 23 hr Run Time
- 12 Lumens
- 40 m Beam Length
| Run Time | 23 h |
| Beam Length | 40 m |
| Battery Size | 2 AA |
| No. of Batteries | 2 |
| Lumens | 12 |
| Bulb | LED |
| Run Time [Min] | 23 h |
| Modes | 1 |
| Weight | 0.0 KG |
| EAN or UPC | 12800518951 |
| Run Time | 23 h |
| Beam Length | 40 m |
| Battery Size | 2 AA |
| No. of Batteries | 2 |
| Lumens | 12 |
| Bulb | LED |
| Run Time [Min] | 23 h |
| Modes | 1 |
| Weight | 0.0 KG |
| EAN or UPC | 12800518951 |